- 300 ml Container Size
- Cartridge Container Type
- White Color
| Hardness | 55 Shore A |
| Container Type | Cartridge |
| Adhesive | Polyurethane |
| Assembly Type | Panel to Frame/Stiffener to Panel |
| Color | White |
| Container Size | 300 mL |
| Weight | 0.0 LB |
| EAN or UPC | 21200490569 |
| Hardness | 55 Shore A |
| Container Type | Cartridge |
| Adhesive | Polyurethane |
| Assembly Type | Panel to Frame/Stiffener to Panel |
| Color | White |
| Container Size | 300 mL |
| Weight | 0.0 LB |
| EAN or UPC | 21200490569 |