- Flatback Tape
- 55 m Length
- 36 mm Width
- Brown Color
| Temperature Range [Max] | 300 °F |
| Color | Brown |
| Length | 55.000 m |
| Adhesion Strength | 78 oz/in |
| Shelf Life | 12 Months |
| Thickness | 6.5 mil |
| Width | 36.000 mm |
| Adhesive | Rubber |
| Type | Flatback Tape |
| Backing Material | Kraft Paper |
| Weight | 0.63 LB |
| EAN or UPC | 21200485688 |

