- Flatback Tape
- 55 m Length
- 48 mm Width
- Brown Color
| Adhesion Strength | 78 oz/in |
| Temperature Range [Max] | 300 °F |
| Color | Brown |
| Type | Flatback Tape |
| Width | 48.000 mm |
| Backing Material | Kraft Paper |
| Length | 55.000 m |
| Adhesive | Rubber |
| Thickness | 6.5 mil |
| Shelf Life | 12 Months |
| Weight | 26.0 LB |
| EAN or UPC | 21200485671 |

