- Strapping Tape
- 55 m Length
- 36 mm Width
- Ivory Color
| Elongation | 32 % |
| Color | Ivory |
| Adhesion Strength | 75 oz/in |
| Type | Strapping Tape |
| Core Size | 3 in |
| Thickness | 4.6 mil |
| Adhesive | Synthetic Rubber |
| Backing Material | Tensilized Polypropylene |
| Backing Thickness | 0.11 mm |
| Length | 55.000 m |
| Performance | Specialty |
| Weight | 0.583 LB |
| EAN or UPC | 21200481987 |

