- PTFE Tape
- 36 yd Length
- 2 in Width
- Gray Color
| Adhesion Strength | 25 oz/in |
| Temperature Range [Min] | -65 °F |
| Performance | General Purpose |
| Adhesive | Silicone |
| Shelf Life | 24 Months |
| Temperature Range [Max] | 500 °F |
| Color | Gray |
| Type | PTFE Tape |
| Backing Material | Skived PTFE |
| Thickness | 3.5 mil |
| Length | 36 yd |
| Backing Thickness | 0.05 mm |
| Weight | 0.416 LB |
| EAN or UPC | 21200481062 |

