- PTFE Tape
- 36 yd Length
- 1 in Width
- Gray Color
| Thickness | 3.5 mil |
| Backing Material | Skived PTFE |
| Type | PTFE Tape |
| Elongation | 1 % |
| Color | Gray |
| Temperature Range [Max] | 500 °F |
| Length | 36 yd |
| Performance | General Purpose |
| Adhesive | Silicone |
| Temperature Range [Min] | -65 °F |
| Adhesion Strength | 25 oz/in |
| Shelf Life | 24 Months |
| Backing Thickness | 0.05 mm |
| Weight | 0.361 LB |
| EAN or UPC | 21200481031 |

