- Foam Tape
- 36 yd Length
- 1 1/2 in Width
- Gray Color
| Thickness | 45 mil |
| Primary Liner | Paper |
| Foam Conformability | Conformable |
| Temperature Range [Max] | 300 °F |
| Assembly Type | Mounting & Trim Attachment |
| Color | Gray |
| Type | Foam Tape |
| Length | 36 yd |
| Weight | 3.333 LB |
| EAN or UPC | 21200480812 |

