- Outdoor Mounting Tape
- 60 in Length
- 1 in Width
- Gray Color
| Type | Outdoor Mounting Tape |
| Weight Capacity | 15 lbs |
| Color | Gray |
| Length | 5 ft 60 in |
| Core Size | 1 in |
| Weight | 1.944 LB |
| EAN or UPC | 21200471032 |
| Type | Outdoor Mounting Tape |
| Weight Capacity | 15 lbs |
| Color | Gray |
| Length | 5 ft 60 in |
| Core Size | 1 in |
| Weight | 1.944 LB |
| EAN or UPC | 21200471032 |