
- Indoor Mounting Tape
- 350 in Length
- 3/4 in Width
- White Color
Length | 350 in |
Type | Indoor Mounting Tape |
Color | White |
Weight | 2.123 LB |
EAN or UPC | 21200471025 |

Length | 350 in |
Type | Indoor Mounting Tape |
Color | White |
Weight | 2.123 LB |
EAN or UPC | 21200471025 |