- Box Sealing Tape
- 100 m Length
- 48 mm Width
- Multi-Color Color
| Length | 100.000 m |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Backing Material | Polypropylene Film |
| Performance | Specialty |
| Dia. | 4.482 in |
| Thickness | 1.9 mil |
| Type | Box Sealing Tape |
| Color | Multi-Color |
| Core Size | 3 in |
| Adhesion Strength | 40 oz/in |
| Weight | 0.493 LB |
| EAN or UPC | 21200464478 |

