- 36 yd Length
- 1/2 in Width
| Adhesive | Acrylic |
| Type | Conductive Adhesive Transfer Tape |
| Thickness | 0.13 mm |
| Length | 36 yd |
| Weight | 8.0 LB |
| EAN or UPC | 21200461828 |
| Adhesive | Acrylic |
| Type | Conductive Adhesive Transfer Tape |
| Thickness | 0.13 mm |
| Length | 36 yd |
| Weight | 8.0 LB |
| EAN or UPC | 21200461828 |