- Removable Repositionable Tape
- 72 yd Length
- 3 in Width
- Clear Color
| Thickness | 5.8 mil |
| Type | Removable Repositionable Tape |
| Primary Liner | 58# Polycoated Kraft Paper |
| Temperature Range [Min] | -40 °F |
| Primary Liner Thickness | 0.11 mm |
| Carrier Thickness | 1.4 mil |
| Length | 72 yd |
| Primary Liner Color | Tan |
| Material | Unplasticized Polyvinyl Chloride |
| Color | Clear |
| Temperature Range [Max] | 125 °F |
| Weight | 10.0 LB |
| EAN or UPC | 21200461330 |

