- Cloth Tape
- 36 yd Length
- 1 in Width
- Light Brown Color
| Backing Material | Glass Cloth Impregnated w/PTFE |
| Backing Thickness | 0.08 mm |
| Color | Light Brown |
| Temperature Range [Max] | 500 °F |
| Thickness | 5.3 mil |
| Length | 36 yd |
| Shelf Life | 24 Months |
| Performance | General Purpose |
| Type | Cloth Tape |
| Temperature Range [Min] | -100 °F |
| Adhesive | Silicone |
| Elongation | 5 % |
| Weight | 0.416 LB |
| EAN or UPC | 21200456398 |

