- Vinyl Duct Tape
- 50 yd Length
- 3 in Width
- Gray Color
| Thickness | 6.5 mil |
| Length | 50 yd |
| Type | Vinyl Duct Tape |
| Color | Gray |
| Weight | 1.491 LB |
| EAN or UPC | 21200449895 |
| Thickness | 6.5 mil |
| Length | 50 yd |
| Type | Vinyl Duct Tape |
| Color | Gray |
| Weight | 1.491 LB |
| EAN or UPC | 21200449895 |