- Masking Tape
- 55 m Length
- 72 mm Width
- Tan Color
| Length | 55.000 m |
| Backing Material | Crepe Paper |
| Temperature Range [Max] | 325 °F |
| Adhesive | Synthetic Rubber |
| Thickness | 7.2 mil |
| Shelf Life | 12 Months |
| Type | Masking Tape |
| Color | Tan |
| Adhesion Strength | 39 oz/in |
| Weight | 1.304 LB |
| EAN or UPC | 21200445804 |

