- Masking Tape
- 55 m Length
- 6 mm Width
- Tan Color
| Color | Tan |
| Backing Material | Crepe Paper |
| Type | Masking Tape |
| Length | 55.000 m |
| Adhesion Strength | 31 oz/in |
| Temperature Range [Max] | 300 °F |
| Thickness | 6.5 mil |
| Shelf Life | 12 Months |
| Adhesive | Natural and Synthetic Rubber |
| Dia. | 15.022 in |
| Weight | 9.305 LB |
| EAN or UPC | 21200445781 |

