- Masking Tape
- 55 m Length
- 12 mm Width
- Tan Color
| Adhesive | Synthetic Rubber |
| Type | Masking Tape |
| Backing Material | Crepe Paper |
| Shelf Life | 12 Months |
| Thickness | 7.9 mil |
| Color | Tan |
| Temperature Range [Max] | 325 °F |
| Performance | High Performance |
| Length | 55.000 m |
| Adhesion Strength | 40 oz/in |
| Weight | 0.249 LB |
| EAN or UPC | 21200445576 |

