- Foam Tape
- 72 yd Length
- 1 in Width
- White Color
| Temperature Range [Max] | 250 °F |
| Length | 72 yd |
| Type | Foam Tape |
| Thickness | 25 mil |
| Primary Liner | Polyethylene Film |
| Color | White |
| Foam Conformability | Conformable |
| Weight | 2.222 LB |
| EAN or UPC | 21200443114 |
| Temperature Range [Max] | 250 °F |
| Length | 72 yd |
| Type | Foam Tape |
| Thickness | 25 mil |
| Primary Liner | Polyethylene Film |
| Color | White |
| Foam Conformability | Conformable |
| Weight | 2.222 LB |
| EAN or UPC | 21200443114 |