- 6.76 oz Container Size
- Cartridge Container Type
- Off-White Color
| Assembly Type | Panel to Frame/Stiffener to Panel |
| Mixing Ratio | 2:1 |
| Shelf Life | 15 Months |
| Storage Temperature | 60 to 80 °F |
| Adhesion Strength | 1120 oz/in |
| Color | Off-White |
| Physical Form | Flowable Liquid |
| Setting Time | 4 h |
| Adhesive | Epoxy |
| Hardness | 78 to 84 Shore D |
| Open Time @ 72 °F | 60 min |
| Viscosity Range (CPS) @ Room Temperature | 125,000 |
| Container Size | 6.76 oz |
| Container Type | Cartridge |
| Weight | 0.916 LB |
| EAN or UPC | 21200436710 |
-
No Air Shipping


