- Vinyl Tape
- 36 yd Length
- 2 in Width
- Green Color
| Performance | General Purpose |
| Temperature Range [Max] | 85 °F |
| Length | 36 yd |
| Backing Material | Polyvinyl Chloride |
| Type | Vinyl Tape |
| Temperature Range [Min] | 60 °F |
| Shelf Life | 18 Months |
| Color | Green |
| Backing Thickness | 0.1 mm |
| Adhesive | Rubber |
| Adhesion Strength | 18 oz/in |
| Thickness | 5 mil |
| Elongation | 1.8 % |
| Weight | 0.713 LB |
| EAN or UPC | 21200434358 |

