- Masking Tape
- 55 m Length
- 24 mm Width
- Tan Color
| Color | Tan |
| Backing Material | Crepe Paper |
| Type | Masking Tape |
| Adhesion Strength | 31 oz/in |
| Thickness | 6.5 mil |
| Adhesive | Natural and Synthetic Rubber |
| Length | 55.000 m |
| Temperature Range [Max] | 300 °F |
| Weight | 0.42 LB |
| EAN or UPC | 21200433528 |

