- Masking Tape
- 55 m Length
- 18 mm Width
- Tan Color
| Thickness | 6.5 mil |
| Temperature Range [Max] | 300 °F |
| Dia. | 15.022 in |
| Shelf Life | 12 Months |
| Type | Masking Tape |
| Length | 55.000 m |
| Adhesive | Synthetic Rubber |
| Backing Material | Crepe Paper |
| Color | Tan |
| Adhesion Strength | 31 oz/in |
| Weight | 0.323 LB |
| EAN or UPC | 21200433511 |

