- Adhesive Transfer Tape
- 1000 yd Length
- 3/4 in Width
- Translucent Color
| Width | 3/4 in |
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | -40 °F |
| Color | Translucent |
| Adhesive | Acrylic |
| Length | 1,000 yd |
| Primary Liner | 62# Densified Kraft Paper |
| Primary Liner Thickness | 0.1 mm |
| Thickness | 2 mil |
| Type | Adhesive Transfer Tape |
| Primary Liner Color | White w/Black Print |
| Weight | 54.66 LB |
| EAN or UPC | 21200432217 |

