- 36 yd Length
- 1 in Width
| Adhesive | Acrylic |
| Thickness | 0.089 mm |
| Type | Conductive Adhesive Transfer Tape |
| Length | 36 yd |
| Weight | 0.555 LB |
| EAN or UPC | 21200432156 |
| Adhesive | Acrylic |
| Thickness | 0.089 mm |
| Type | Conductive Adhesive Transfer Tape |
| Length | 36 yd |
| Weight | 0.555 LB |
| EAN or UPC | 21200432156 |