- Vinyl Tape
- 36 yd Length
- 1 in Width
- Yellow Color
| Backing Material | Polyvinyl Chloride |
| Type | Vinyl Tape |
| Backing Thickness | 0.1 mm |
| Thickness | 5 mil |
| Color | Yellow |
| Elongation | 1.8 % |
| Temperature Range [Max] | 85 °F |
| Temperature Range [Min] | 60 °F |
| Adhesive | Rubber |
| Length | 36 yd |
| Performance | General Purpose |
| Shelf Life | 18 Months |
| Adhesion Strength | 18 oz/in |
| Weight | 0.411 LB |
| EAN or UPC | 21200431777 |

