- Foam Tape
- 36 yd Length
- 1/4 in Width
- White Color
| Type | Foam Tape |
| Length | 36 yd |
| Thickness | 25 mil |
| Color | White |
| Foam Conformability | Firm |
| Primary Liner | Paper |
| Temperature Range [Max] | 160 °F |
| Weight | 20.0 LB |
| EAN or UPC | 21200430077 |
| Type | Foam Tape |
| Length | 36 yd |
| Thickness | 25 mil |
| Color | White |
| Foam Conformability | Firm |
| Primary Liner | Paper |
| Temperature Range [Max] | 160 °F |
| Weight | 20.0 LB |
| EAN or UPC | 21200430077 |