- Double Coated Tape
- 50 m Length
- 38 mm Width
- Black Color
| Color | Black |
| Width | 38.000 mm |
| Backing Thickness | 0.03 mm |
| Backing Material | Polypropylene |
| Carrier Thickness | 0.095 mil |
| Primary Liner Color | Tan |
| Temperature Range [Min] | -40 °F |
| Primary Liner | 60# Densified Kraft Paper |
| Primary Liner Thickness | 0.1 mm |
| Type | Double Coated Tape |
| Temperature Range [Max] | 165 °F |
| Thickness | 4 mil |
| Length | 50.000 m |
| Weight | 0.833 LB |
| EAN or UPC | 21200429859 |

