- Film Tape
- 72 yd Length
- 4 in Width
- Transparent Color
| Adhesion Strength | 140 oz/in |
| Temperature Range [Min] | 40 °F |
| Shelf Life | 18 Months |
| Backing Thickness | 0.04 mm |
| Temperature Range [Max] | 200 °F |
| Color | Transparent |
| Backing Material | Polyester |
| Adhesive | Rubber |
| Type | Film Tape |
| Thickness | 4.1 mil |
| Length | 72 yd |
| Weight | 2.5 LB |
| EAN or UPC | 21200428227 |

