- Sealing Tape
- 36 yd Length
- 4 in Width
- White Color
| Color | White |
| Adhesion Strength | 30 oz/in |
| Type | Sealing Tape, Preservation |
| Length | 36 yd |
| Backing Material | Polyethylene |
| Thickness | 9.5 mil |
| Adhesive | Rubber |
| Weight | 1.95 LB |
| EAN or UPC | 21200424267 |
| Color | White |
| Adhesion Strength | 30 oz/in |
| Type | Sealing Tape, Preservation |
| Length | 36 yd |
| Backing Material | Polyethylene |
| Thickness | 9.5 mil |
| Adhesive | Rubber |
| Weight | 1.95 LB |
| EAN or UPC | 21200424267 |