- Filament Tape
- 55 m Length
- 18 mm Width
- Blue Color
| Type | Filament Tape |
| Adhesion Strength | 75 oz/in |
| Elongation | 3 % |
| Core Size | 3 in |
| Color | Blue |
| Thickness | 6.8 mil |
| Backing Material | Polypropylene |
| Length | 55.000 m |
| Adhesive | Synthetic Rubber |
| Weight | 0.426 LB |
| EAN or UPC | 21200423918 |

