- Box Sealing Tape
- 100 m Length
- 72 mm Width
- Clear Color
| Type | Box Sealing Tape |
| Adhesion Strength | 32 oz/in |
| Backing Material | Polypropylene Film |
| Length | 100.000 m |
| Color | Clear |
| Thickness | 2.5 mil |
| Backing Thickness | 0.04 mm |
| Adhesive | Acrylic |
| Core Size | 3 in |
| Weight | 0.854 LB |
| EAN or UPC | 21200423703 |

