- Box Sealing Tape
- 914 m Length
- 48 mm Width
- Clear Color
| Color | Clear |
| Adhesion Strength | 32 oz/in |
| Backing Material | Polypropylene Film |
| Thickness | 2.5 mil |
| Backing Thickness | 0.04 mm |
| Type | Box Sealing Tape |
| Core Size | 3 in |
| Length | 914.000 m |
| Adhesive | Acrylic |
| Weight | 6.183 LB |
| EAN or UPC | 21200423673 |

