- Strapping Tape
- 330 m Length
- 18 mm Width
- Clear Color
| Adhesion Strength | 75 oz/in |
| Thickness | 5.6 mil |
| Backing Material | Polypropylene |
| Length | 330.000 m |
| Elongation | 30 % |
| Performance | Specialty |
| Adhesive | Synthetic Rubber |
| Type | Reinforced, Strapping Tape |
| Color | Clear |
| Core Size | 3 in |
| Weight | 1.491 LB |
| EAN or UPC | 21200423543 |

