- Strapping Tape
- 55 m Length
- 18 mm Width
- Clear Color
| Thickness | 5.6 mil |
| Color | Clear |
| Backing Material | Polypropylene |
| Performance | Specialty |
| Length | 55.000 m |
| Core Size | 3 in |
| Elongation | 30 % |
| Type | Reinforced, Strapping Tape |
| Adhesive | Synthetic Rubber |
| Adhesion Strength | 75 oz/in |
| Weight | 0.262 LB |
| EAN or UPC | 21200423529 |

