- Filament Tape
- 330 m Length
- 12 mm Width
- Clear Color
| Thickness | 6.9 mil |
| Adhesive | Synthetic Rubber |
| Color | Clear |
| Adhesion Strength | 75 oz/in |
| Type | Filament Tape |
| Length | 330.000 m |
| Backing Material | Polypropylene |
| Core Size | 3 in |
| Elongation | 3 % |
| Weight | 1.766 LB |
| EAN or UPC | 21200422768 |

