- Protective Tape
- 36 yd Length
- 36 in Width
- Transparent Color
| Color | Transparent |
| Thickness | 14 mil |
| Length | 36 yd |
| Material | Polyurethane |
| Adhesive | Acrylic |
| Type | Protective Tape |
| Weight | 35.0 LB |
| EAN or UPC | 21200418921 |
| Color | Transparent |
| Thickness | 14 mil |
| Length | 36 yd |
| Material | Polyurethane |
| Adhesive | Acrylic |
| Type | Protective Tape |
| Weight | 35.0 LB |
| EAN or UPC | 21200418921 |