- 300 ml Container Size
- Cartridge Container Type
- Gray Color
| Adhesive | Polyurethane |
| Assembly Type | Sealing |
| Container Size | 300 mL |
| Container Type | Cartridge |
| Hardness | 40 Shore A |
| Color | Gray |
| Weight | 0.0 LB |
| EAN or UPC | 21200415944 |
| Adhesive | Polyurethane |
| Assembly Type | Sealing |
| Container Size | 300 mL |
| Container Type | Cartridge |
| Hardness | 40 Shore A |
| Color | Gray |
| Weight | 0.0 LB |
| EAN or UPC | 21200415944 |