- 5 gal Container Size
- Drum Container Type
- Black Color
| Viscosity Range (CPS) @ Room Temperature | 20,000-50,000 |
| Color | Black |
| Shelf Life | 24 Months |
| Adhesive | Epoxy |
| Container Type | Drum |
| Hardness | 75 to 80 Shore D |
| Open Time @ 72 °F | 20 min |
| Mixing Ratio | 2:1 |
| Storage Temperature | 72 °F |
| Physical Form | Flowable Liquid |
| Setting Time | 2 h |
| Container Size | 5 gal |
| Weight | 0.0 LB |
| EAN or UPC | 21200415319 |

