- Masking Tape
- 60.1 yd Length
- 0.94 in Width
- Beige Color
| Type | Masking Tape |
| Color | Beige |
| Length | 60.100 yd |
| Backing Material | Crepe Paper |
| Surface | Heavy Texture |
| Weight | 12.79 LB |
| EAN or UPC | 21200410819 |
| Type | Masking Tape |
| Color | Beige |
| Length | 60.100 yd |
| Backing Material | Crepe Paper |
| Surface | Heavy Texture |
| Weight | 12.79 LB |
| EAN or UPC | 21200410819 |