- Adhesive Transfer Tape
- 60 yd Length
- 4 in Width
- Clear Color
| Primary Liner | 58# Polycoated Kraft Paper |
| Primary Liner Color | Tan |
| Adhesive | Acrylic |
| Assembly Type | Large Surface Lamination |
| Type | Adhesive Transfer Tape |
| Width | 4 in |
| Color | Clear |
| Temperature Range [Min] | -40 °F |
| Primary Liner Thickness | 0.11 mm |
| Thickness | 5 mil |
| Temperature Range [Max] | 450 °F |
| Length | 60 yd |
| Weight | 12.52 LB |
| EAN or UPC | 21200407857 |

