- Foam Tape
- 72 yd Length
- 12 in Width
- White Color
| Length | 72 yd |
| Type | Double Coated, Foam Tape |
| Shelf Life | 24 Months |
| Width | 12 in |
| Thickness | 31 mil |
| Color | White |
| Primary Liner Thickness | 0.1 mm |
| Density | 6 lb/ft3 |
| Primary Liner Color | Tan |
| Material | Polyethylene |
| Temperature Range [Max] | 158 °F |
| Adhesive | Acrylic |
| Primary Liner | 58# Polycoated Kraft Paper |
| Weight | 15.0 LB |
| EAN or UPC | 21200406782 |

