- Adhesive Transfer Tape
- 60 yd Length
- 1/2 in Width
- Clear Color
| Temperature Range [Max] | 300 °F |
| Length | 60 yd |
| Primary Liner Color | Tan |
| Adhesive | Acrylic |
| Color | Clear |
| Performance | Best |
| Assembly Type | Gasket Attachment |
| Type | Adhesive Transfer Tape |
| Width | 1/2 in |
| Temperature Range [Min] | -40 °F |
| Primary Liner | 58# Polycoated Kraft Paper |
| Primary Liner Thickness | 0.11 mm |
| Thickness | 5.2 mil |
| Weight | 18.5 LB |
| EAN or UPC | 21200406553 |

