- Double Coated Tissue Tape
- 72 yd Length
- 3/4 in Width
- Clear Color
| Primary Liner Thickness | 0.09 mm |
| Temperature Range [Max] | 180 °F |
| Width | 3/4 in |
| Primary Liner Color | White |
| Material | Tissue |
| Temperature Range [Min] | -40 °F |
| Thickness | 4.3 mil |
| Type | Double Coated Tissue Tape |
| Color | Clear |
| Primary Liner | 55# Densified Kraft Paper |
| Length | 72 yd |
| Weight | 0.312 LB |
| EAN or UPC | 21200406119 |

