- Double Coated Tape
- 60 yd Length
- 2 in Width
- Black Color
| Length | 60 yd |
| Color | Black |
| Primary Liner Thickness | 0.1 mm |
| Backing Material | Polypropylene |
| Temperature Range [Min] | -40 °F |
| Primary Liner Color | Tan |
| Backing Thickness | 0.03 mm |
| Temperature Range [Max] | 165 °F |
| Type | Double Coated Tape |
| Width | 2 in |
| Primary Liner | 60# Densified Kraft Paper |
| Thickness | 4 mil |
| Carrier Thickness | 0.095 mil |
| Weight | 1.335 LB |
| EAN or UPC | 21200404771 |

