- Filament Tape
- 55 m Length
- 72 mm Width
- Clear Color
| Type | Filament Tape |
| Adhesion Strength | 70 oz/in |
| Backing Material | Polypropylene |
| Elongation | 5 % |
| Performance | High Performance |
| Color | Clear |
| Thickness | 6.6 mil |
| Length | 55.000 m |
| Core Size | 3 in |
| Adhesive | Synthetic Rubber |
| Weight | 1.82 LB |
| EAN or UPC | 21200398704 |

