- Filament Tape
- 55 m Length
- 12 mm Width
- White Color
| Type | Filament Tape |
| Primary Liner Color | Kraft |
| Length | 55.000 m |
| Backing Material | Polypropylene |
| Adhesive | Synthetic Rubber |
| Adhesion Strength | 60 oz/in |
| Elongation | 3 % |
| Core Size | 3 in |
| Color | White |
| Thickness | 5.4 mil |
| Weight | 0.243 LB |
| EAN or UPC | 21200398551 |

