- Filament Tape
- 55 m Length
- 12 mm Width
- Clear Color
| Length | 55.000 m |
| Core Size | 3 in |
| Backing Material | Polypropylene |
| Elongation | 19 % |
| Color | Clear |
| Type | Filament Tape |
| Adhesive | Synthetic Rubber |
| Thickness | 7.7 mil |
| Adhesion Strength | 80 oz/in |
| Weight | 0.29 LB |
| EAN or UPC | 21200398421 |

