- Filament Tape
- 55 m Length
- 48 mm Width
- Clear Color
| Thickness | 7.7 mil |
| Color | Clear |
| Type | Filament Tape |
| Elongation | 19 % |
| Length | 55.000 m |
| Adhesion Strength | 80 oz/in |
| Backing Material | Polypropylene |
| Core Size | 3 in |
| Adhesive | Synthetic Rubber |
| Weight | 1.197 LB |
| EAN or UPC | 21200398308 |

