- Box Sealing Tape
- 100 m Length
- 72 mm Width
- Clear Color
| Type | Box Sealing Tape |
| Backing Material | Polypropylene Film |
| Length | 100.000 m |
| Thickness | 1.8 mil |
| Core Size | 3 in |
| Dia. | 4.3 in |
| Adhesive | Acrylic |
| Color | Clear |
| Backing Thickness | 0.025 mm |
| Weight | 0.8 LB |
| EAN or UPC | 21200398117 |

