- Filament Tape
- 330 m Length
- 12 mm Width
- Clear Color
| Elongation | 5 % |
| Type | Filament Tape |
| Color | Clear |
| Core Size | 3 in |
| Thickness | 6.6 mil |
| Performance | High Performance |
| Adhesive | Synthetic Rubber |
| Backing Material | Polypropylene |
| Adhesion Strength | 70 oz/in |
| Length | 330.000 m |
| Weight | 1.765 LB |
| EAN or UPC | 21200398001 |

